DUO wire end ferrule With plastic sleeve box, type 1
For detailed information, other images and documents, please select individual articles from the following table.
DUO wire end ferrule With plastic sleeve box, type 1
For fine and extremely fine wire conductors, e.g. according to DIN EN 60228 Class 5 and 6
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
- Cross-section: 2 x 0.75 to 2 x 2.5 mm²
- Content: 200 pieces
- Made in Germany
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!