Welcome to Würth Hungary For trade customers only
Hexagonal nut, high profile with clamping piece (non-metal insert)
Hexagonal nut, high profile with clamping piece (non-metal insert) - 1
Hexagonal nut, high profile with clamping piece (non-metal insert) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut, high profile with clamping piece (non-metal insert)

DIN 982, steel 8, galvanised, yellow chromated (A2C)

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Notice

DIN 982 has been withdrawn and replaced by ISO 7040. There is some limited similarity (threads M7, M18, M22 removed | Threads M3, M4, M30 and M36 were additionally included | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread was included in ISO 10512 | Strength class 12 removed | ISO 7040 applies to the strength classes 5, 8, 10).