Threaded rod
For detailed information, other images and documents, please select individual articles from the following table.
Threaded rod
DIN 976-1 (shape A) with metric ISO standard thread, plain steel, 12.9
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
Notice
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.
Steel 12.9 — RAL 9017 Traffic Black
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!