- Material PA 6.6
- Tensile strength 65 N/mm2
- Resistant to mineral oil, petrol and weak alkaline solutions
- Temperature-resistant from -40°C to +150°C
- Absorption of water 8–10%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!