Welcome to Würth Hungary For trade customers only
Hexagon nut / flat washers A2 assortment

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut / flat washers A2 assortment

1200 pieces in system case 4.4.1. Hexagon nuts DIN 934 / flat washers, for hexagonal bolts and nuts, A2

See product details

Available in 1 version
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
Assortment of 1200 pieces


  • 100 M3 hexagon nuts

  • 100 M4 hexagon nuts

  • 100 M5 hexagon nuts

  • 100 M6 hexagon nuts

  • 100 M8 hexagon nuts

  • 50 M10 hexagon nuts

  • 50 M12 hexagon nuts

  • 100 washers Ø 3.2 mm

  • 100 washers Ø 4.3 mm

  • 100 washers Ø 5.3 mm

  • 100 washers Ø 6.4 mm

  • 100 washers Ø 8.4 mm

  • 50 washers Ø 10.5 mm

  • 50 washers Ø 13.0 mm