Welcome to Würth Hungary For trade customers only
Hexagon nut / flat washers A2 assortment

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut / flat washers A2 assortment

1200 pieces in system case 4.4.1. Hexagon nuts DIN 934 / flat washers, for hexagonal bolts and nuts, A2

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Assortment of 1200 pieces


  • 100 M3 hexagon nuts

  • 100 M4 hexagon nuts

  • 100 M5 hexagon nuts

  • 100 M6 hexagon nuts

  • 100 M8 hexagon nuts

  • 50 M10 hexagon nuts

  • 50 M12 hexagon nuts

  • 100 washers Ø 3.2 mm

  • 100 washers Ø 4.3 mm

  • 100 washers Ø 5.3 mm

  • 100 washers Ø 6.4 mm

  • 100 washers Ø 8.4 mm

  • 50 washers Ø 10.5 mm

  • 50 washers Ø 13.0 mm