Hexagonal bolts / hexagon nuts / flat washers assortment
For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolts / hexagon nuts / flat washers assortment
435 pieces in system case 4.4.1. Hexagonal bolts ISO4017, DIN933 8.8 / hexagon nuts DIN 934 I8I / flat washers DIN 125-A 140HV zinc-plated steel, blue passivated (A2K)
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
Assortment of 435 pieces
- 75 hexagon nuts, M8
- 45 hexagon nuts, M10
- 25 hexagon nuts, M12
- 75 washers D8.4
- 45 washers D10.5
- 25 washers D13.0
- 25 hexagonal bolts M8 x 30
- 50 hexagonal bolts M8 x 20
- 20 hexagonal bolts M10 x 30
- 25 hexagonal bolts M10 x 25
- 15 hexagonal bolts M12 x 40
- 10 hexagonal bolts M12 x 30
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!