Hexagonal bolts/hexagon nuts and flat washers assortment
For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolts/hexagon nuts and flat washers assortment
2400 pieces in system case 4.4.1. Hexagonal bolts ISO4017 (rep. DIN 933), steel 8.8 / hexagon nuts DIN 934, steel I8I / flat washers DIN 125-A, steel 140 HV, zinc-plated, blue passivated (A2K)
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
Assortment of 2400 pieces
- 300 hexagon nuts, M4
- 300 hexagon nuts, M5
- 200 hexagon nuts, M6
- 300 washers D4.3
- 300 washers D5.3
- 200 washers D6.4
- 150 hexagonal bolts M4 x 20 / 16
- 150 hexagonal bolts M5 x 20 / 16
- 100 hexagonal bolts M6 x 20 / 16
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!