For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolts / hexagon nuts / flat washer / lock washer assortment
890 pieces in system case 4.4.1. Hexagon head screws ISO4017, DIN933 8.8 / hexagon nuts DIN 934 I8I / flat washers DIN 125-A steel / lock washer DIN 127-B zinc-plated, blue passivated (A2K)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- 15 hexagonal bolts DIN933; SW17; M10x25; M10x30
- 10 hexagonal bolts DIN933 SW17, M10x40
- 50 lock washers DIN127-B, D10.2
- 50 washers DIN125-A-140HV, D10.5
- 30 hexagon nuts DIN934-I8I SW17, M10
- 25 hexagonal bolts ISO4017; SW13; M8x20; M8x25
- 20 hexagonal bolts ISO4017 SW13, M8x30
- 75 lock washers DIN127-B, D8.1
- 75 washers DIN125-A-140HV, D8.4
- 50 hexagon nuts DIN934-I8I SW13, M8
- 50 hexagonal bolts ISO4017 SW10, M6x16, M6x20, M6x25
- 100 lock washers DIN127-B, D6.1
- 100 washers DIN125-A-140HV, D6.4
- 100 hexagon screws DIN934-I8I SW10, M6
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!