Adjusting ring and threaded pin DIN 705, shape A and DIN 553 set screw, A1 stainless steel
For detailed information, other images and documents, please select individual articles from the following table.
Adjusting ring and threaded pin DIN 705, shape A and DIN 553 set screw, A1 stainless steel
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
Notice
Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!