Welcome to Würth Hungary For trade customers only
Hexagon nut with clamping piece (non-metal insert) fine thread
Hexagon nut with clamping piece (non-metal insert) fine thread - 1
Hexagon nut with clamping piece (non-metal insert) fine thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (non-metal insert) fine thread

DIN 6924, steel 10, galvanised, yellow chrome plated (A2C)

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Notice

DIN 6924 has been withdrawn and replaced by ISO 10512. There is some limited similarity (thread M18x1.5, M22x1.5, M27x2 and M33x2 and thread with nominal diameter > M36 removed | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread has been included in ISO 7040 | Strength class 5 and 12 removed | ISO 10512 applies to the strength classes 6, 8, 10).