Welcome to Würth Hungary For trade customers only
Hexagon nut, low profile with fine thread
Hexagon nut, low profile with fine thread - 1
Hexagon nut, low profile with fine thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile with fine thread

DIN 439, steel, galvanised yellow chrome plated (A2C)

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Notice

DIN 439 shape B with fine thread has been withdrawn and replaced by ISO 8675. There is some similarity (strength class for stainless steels changed from 50 to 025 and from 70 to 035) | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 8675 only contains fine thread. | Standard thread has been moved to ISO 4035.