For detailed information, other images and documents, please select individual articles from the following table.
LIMITED EDITION half-round head screw assortment incl. nut and washer, 1,354 pcs, in white system case
Comprehensive assortment with half-round head screw with flange in accordance with DIN 34805-2 with common screw sizes from M4 x 10 mm to M8 x 30 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Includes high-quality white system case 4.4.1 with removable system boxes
- Ready to use due to the included matching bits TX20, TX25, TX30, TX45
- Screw in accordance with DIN 34805-2, washer in accordance with DIN EN ISO 7089, nut in accordance with DIN EN ISO 4032
FK 010.9 half-round head screw with flange
- Corrosion protection due to galvanisation
- Better distribution of the contact pressure via the pressed-on washer on the screw head
- TX drive for high power transmission
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!