Welcome to Würth Hungary For trade customers only
Hexalobular screw with flattened half round head DIN 34805-1, TX drive, blue passivated zinc plated 10.9 steel
Hexalobular screw with flattened half round head DIN 34805-1, TX drive, blue passivated zinc plated 10.9 steel - 1
Hexalobular screw with flattened half round head DIN 34805-1, TX drive, blue passivated zinc plated 10.9 steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexalobular screw with flattened half round head DIN 34805-1, TX drive, blue passivated zinc plated 10.9 steel

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1