Welcome to Würth Hungary For trade customers only
Ducting clamp Part 3 – Double series
Ducting clamp Part 3 – Double series  - 1
Ducting clamp Part 3 – Double series  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ducting clamp Part 3 – Double series

DIN 3015-3, smooth internal surface, no pre-tensioning, polypropylene, black

See product details

Available in 1 version
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
General properties


  • For holding hoses and cables

  • Available for the most common dimensions

  • Environmental protection due to vibration and noise-reducing properties

  • Very good weather resistance, even in extreme conditions
Notice

Screw sizes to be used


Hexagon head screw, DIN 931/933 and ISO 4014/4017


In conjunction with GD cover plate


STAUFF/DIN size — screw sizes (metric)


  • 1D / 1 — M6 x 35

  • 2D / 2 — M8 x 35

  • 3D / 3 — M8 x 45

  • 4D / 4 — M8 x 50

  • 5D / 5 — M8 x 60


Hexagon socket screw, ISO 4762


STAUFF/DIN size — sizes (mm/in)


  • 1D / 1 — M6 x 35

  • 2D / 2 — M8 x 35

  • 3D / 3 — M8 x 45

  • 4D / 4 — M8 x 50

  • 5D / 5 — M8 x 60