Welcome to Würth Hungary For trade customers only
Ducting clamp Part 1 – Light series
Ducting clamp Part 1 – Light series - 1
Ducting clamp Part 1 – Light series - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ducting clamp Part 1 – Light series

DIN 3015-1, smooth internal surface, no pre-tensioning, polypropylene

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

General properties


  • For holding hoses and cables

  • Available for the most common dimensions

  • Environmental protection due to vibration and noise-reducing properties

  • Very good weather resistance, even in extreme conditions
Notice

Screw sizes to be used



Hexagon head screw, DIN 931/933 and ISO 4014/4017


In conjunction with DP cover plate


STAUFF/DIN size — screw sizes (metric)


  • 1 / 0 — M6 x 30

  • 1A / 1 — M6 x 30

  • 2 / 2 — M6 x 35

  • 3 / 3 — M6 x 40

  • 4 / 4 — M6 x 45

  • 5 / 5 — M6 x 60

  • 6 / 6 — M6 x 70

  • 7 / 7 — M6 x 100

  • 8 / 8 — M6 x 125


Hexagon socket screw, ISO 4762


STAUFF/DIN size — screw sizes (metric)


  • 1 / 0 — M6 x 20

  • 1A / 1 — M6 x 20

  • 2 / 2 — M6 x 25

  • 3 / 3 — M6 x 30

  • 4 / 4 — M6 x 35

  • 5 / 5 — M6 x 50

  • 6 / 6 — M6 x 60

  • 7 / 7 — M6 x 90

  • 8 / 8 — M6 x 110