Welcome to Würth Hungary For trade customers only
Ducting clamp DIN3015-1, lightweight series, smooth inner surface, W.TEC series
Ducting clamp DIN3015-1, lightweight series, smooth inner surface, W.TEC series - 1
Ducting clamp DIN3015-1, lightweight series, smooth inner surface, W.TEC series - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ducting clamp DIN3015-1, lightweight series, smooth inner surface, W.TEC series

Recommended for attaching hoses

See product details

Available in 1 version
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
When fastening hoses and cables, it is recommended that clamps with a smooth inner surface are used without pre-loading. Gap s1 is no longer necessary. This reduces the block height h1.

Notice

Screw sizes to be used


Hexagon head screw DIN 931/933 and ISO 4014/4017


In combination with cover plate


DIN size - screw dimensions (metric)


  • 0 - M6 x 30

  • 1 - M6 x 30

  • 2 - M6 x 35

  • 3 - M6 x 40

  • 4 - M6 x 45

  • 5 - M6 x 60

  • 6 - M6 x 70

  • 7 - M6 x 100

  • 8 - M6 x 125

Hexagon socket screw ISO 4762


DIN size - screw dimensions (metric)


  • 0 - M6 x 20

  • 1 - M6 x 20

  • 2 - M6 x 25

  • 3 - M6 x 30

  • 4 - M6 x 35

  • 5 - M6 x 50

  • 6 - M6 x 60

  • 7 - M6 x 90

  • 8 - M6 x 110