ORSY® washers/wing repair washers, assortment of 100
For detailed information, other images and documents, please select individual articles from the following table.
ORSY® washers/wing repair washers, assortment of 100
Washers, DIN 125 (140 HV), yellow zinc-plated steel (A2C). Wing repair washers to tolerances of DIN 522, yellow zinc-plated steel (A2C).
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
Sets of 1125 pieces
- 100 washers 4.3 x 9 x 0.8 mm
- 100 washers 5.3 x 10 x 1 mm
- 100 washers 6.4 x 12 x 1.6 mm
- 100 washers 8.4 x 16 x 1.6 mm
- 100 washers 10.5 x 20 x 2 mm
- 100 washers 13.0 x 24 x 2.5 mm
- 75 washers 15.0 x 28 x 2.5 mm
- 50 washers 17.0 x 30 x 3 mm
- 100 wing repair washers 5.3 x 20 x 1.25 mm
- 100 wing repair washers 6.5 x 20 x 1.25 mm
- 100 wing repair washers 8.5 x 24 x 1.25 mm
- 100 wing repair washers 10.5 x 30 x 1.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!