Welcome to Würth Hungary For trade customers only
D-anchor timber screw
D-anchor timber screw - 1
D-anchor timber screw - 2
D-anchor timber screw - 3
D-anchor timber screw - 4
D-anchor timber screw - 5
D-anchor timber screw - 6

For detailed information, other images and documents, please select individual articles from the following table.

D-anchor timber screw

Tension-free spaced installation anchor for dry ridge fixing and for attaching window frames, door casings or substructures.

See product details

Available in 15 versions
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
Material: Galvanised steel, blue passivated



Time-saving


No need for time-consuming equalisation using spacing blocks



Used as part of a system with an AW anchor cover cap


The caps lie flat against the surface even when mounted at an angle of up to 20°



The screw has a conical transition in the lower part of the head thread


The screw does not pull the slat with it even if it is inserted off-centre into the hole (frictionless screwing).

Notice

D anchor can be combined with Jamo® screws when assembling substructures. The D anchor has a higher load-bearing capacity and requires no subsequent readjustments.