For detailed information, other images and documents, please select individual articles from the following table.
Klebfix FLEX superglue
Tough yet flexible black superglue with excellent thermal resistance.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Bonds in seconds
- High thermal stability
- High degree of impact and peel resistance
- Improved moisture resistance
- Solvent- and silicone-free
- Ergonomic bottle shape enables easy one-handed use
- Practical special cap for clean working without the outlet opening becoming clogged
- It is advisable to wear protective gloves and safety goggles.
- If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.
- thanks to the vapour pressure of the liquid adhesive, slowly hardening excess around the point of adhesive can lead to a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with isopropyl alcohol or acetone for example. However, it is important to ensure that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented / reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.
| Klebfix | Klebfix Plasto | Klebfix Flex | Klebfix 4-in-1 | Klebfix 4-in-1 Brush application | Klebfix GAN | Klebfix 2C | 089309 0893090 08930900 0893090030 | 0893091 | 0893092 | 0893423 | 0893094 | 0893403 08934031 | 0893093090 |
| PE | – | ⚫1 | – | ⚫1 | ⚫1 | ⚫1 | ⚫1 | |
| PMMA | – | ⚫ | ⚫ | ⚫ | ⚫ | l | ⚫ | |
| Polyamide | – | – | – | – | – | – | ⚫ | |
| Polycarbonate = PC | ⚫ | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
| Polystyrene | – | ⚫1 | ⚫1 | ⚫ | ⚫ | ⚫ | ⚫ | |
| PP | – | ⚫1 | – | – | – | ⚫ | ⚫1 | |
| PTFE | – | ⚫1 | – | – | – | – | – | |
| PU | – | ⚫ | – | – | – | – | ⚫ | |
| PVC | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
| Silicone | – | – | ⚫1 | – | – | – | – | |
| Styrofoam | – | ⚫1 | ⚫1 | – | – | – | ⚫ | |
| Painted surfaces | Painted surfaces | – | – | – | – | ⚫ | ⚫ | ⚫ |
| Wood and wood materials | Wood (MDF, chipboard) | – | – | – | ⚫ | ⚫ | – | ⚫ |
| Laminated panels (Resopal, Ultrapas) | – | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
| Decorative panels | – | – | – | – | – | – | ⚫ | |
| Cork | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | – | |
| Stone and construction materials | Concrete | – | – | – | ⚫ | ⚫ | ⚫ | – |
| Bituminous surfaces | – | – | – | ⚫ | – | – | – | |
| Aerated concrete, gypsum, gypsum plasterboard | – | – | – | ⚫ | ⚫ | ⚫ | – | |
| Synthetic stone (Corian, Varicor) | ⚫ | – | ⚫ | – | – | – | ⚫ | |
| HPL | – | – | ⚫ | ⚫ | ⚫ | ⚫ | – | |
| Natural stone (marble, granite) | ⚫1 | – | ⚫ | – | – | ⚫ | ⚫ | |
| Stone | – | – | – | – | – | ⚫ | – | |
| Cemented fibreboards | – | – | – | ⚫ | ⚫ | ⚫ | – | |
| Other | Enamel | ⚫1 | – | ⚫ | – | – | – | – |
| Glass | ⚫ | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
| Fibre glass | – | – | – | ⚫ | ⚫ | – | ⚫ | |
| Mirror | ⚫1 | – | ⚫ | – | ⚫ | ⚫ | – | |
| Porcelain, ceramic, tiles | ⚫ | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
| Paper | – | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
| Cardboard | – | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
| Mesh | – | – | – | ⚫ | ⚫ | – | ⚫ | |
| Leather | – | – | – | ⚫ | ⚫ | – | – | |
| Metal | Aluminium | ⚫2 | – | ⚫2 | ⚫2 | ⚫2 | ⚫2 | ⚫ |
| Lead | – | – | ⚫ | ⚫ | ⚫ | ⚫ | – | |
| Stainless steel | – | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
| Copper | ⚫ | – | ⚫ | ⚫ | – | – | ⚫ | |
| Brass | – | – | ⚫ | ⚫ | – | – | ⚫ | |
| Steel/iron | ⚫ | – | ⚫ | ⚫ | ⚫ | – | ⚫ | |
| Zinc | – | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
| Plastics | ABS | – | ⚫ | – | ⚫ | ⚫ | ⚫ | ⚫ |
| GRP | ⚫ | ⚫1 | – | – | ⚫ | ⚫ | ⚫ | |
| EPDM | ⚫ | – | ⚫ | – | – | ⚫ | – | |
| Rubber | ⚫ | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
| Rigid foams | – | ⚫1 | ⚫1 | – | ⚫1 | ⚫1 | ⚫ | |
| Neoprene | – | – | ⚫ | – | – | – | ⚫ | |
| 1. With primer 0893 091 5 2. With activator 0893 301 20 | ||||||||
thanks to its flexibility, the cyanoacrylate structural adhesive is designed especially for applications with alternating thermal and mechanical loads. Other features include a high impact and peel resistance, even when subject to dynamic load. In addition, Klebfix FLEX has better moisture, water and steam resistance than standard cyanoacrylate adhesives.
Thanks to a short-term temperature resistance of up to +140°C, the superglue can also be used to bond electronic components on printed circuit boards, which must subsequently pass through a soldering bath. Particularly suitable for speaker construction.
The substrates must be clean, dry, and grease-free. For pre-treatment, refer to the technical data sheet. Apply a thin, even layer of adhesive to just one of the surfaces to be bonded. Apply sufficient pressure to make the connection immediately, in order to ensure complete contact.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!