For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Conversion of Fein article numbers to Würth article numbers.
- The three digits following 639 03 in the original Fein numbers, or the three-digit number stamped into the knives, are of critical importance.
If the number begins with 0, e.g., 095, the 0 is replaced with a 5, and the result receives a 0696 prefix. In this case, for example, the Würth article number 0696 595 would be applicable.
If the number begins with 1 or 2, e.g. 126, the 1 or 2 is replaced with a 5, and the result receives a 0696 prefix. In this case, for example, the Würth article number 0696 512 6 would be applicable.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!