Welcome to Würth Hungary For trade customers only
Knife blade, offset with adjustable stop roller

For detailed information, other images and documents, please select individual articles from the following table.

Knife blade, offset with adjustable stop roller

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Notice

Conversion of Fein article numbers to Würth art. nos.


  • The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.

If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 595.


If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 512 6.