Welcome to Würth Hungary For trade customers only
Cutter knife Martor Argentax Cuttex 9MM 46100

For detailed information, other images and documents, please select individual articles from the following table.

Cutter knife Martor Argentax Cuttex 9MM 46100

All-round plastic cutter. With narrow blade and manual blade retraction.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Classic cutter knife


With 9 mm snap-off blade

Sharp, small, handy – the ARGENTAX CUTTEX 9 MM with narrow snap-off blade comes with all the qualities you expect from a cutter knife. It is ideally suited to light cuts in card, cardboard, paper and adhesive tape. The long, rounded handle fits very well in the palm of the hand. The blade extension can be adjusted as desired. But be careful: It's best to only extend the first segment while cutting.


  • Installed blade: 76