For detailed information, other images and documents, please select individual articles from the following table.
Cutter knife Martor Argentax Cuttex 9MM 46100
All-round plastic cutter. With narrow blade and manual blade retraction.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Classic cutter knife
With 9 mm snap-off blade
Sharp, small, handy – the ARGENTAX CUTTEX 9 MM with narrow snap-off blade comes with all the qualities you expect from a cutter knife. It is ideally suited to light cuts in card, cardboard, paper and adhesive tape. The long, rounded handle fits very well in the palm of the hand. The blade extension can be adjusted as desired. But be careful: It's best to only extend the first segment while cutting.
- Installed blade: 76
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!