Conversion of Fein part numbers to Würth part numbers.
The three digits after 639 03 ... in the original Fein number or the three-digit number stamped on the knives are crucial.
If the number starts with 0, e.g. 095, 0 is replaced by 5 and the prefix 0696 is added to this value. In this case, the Würth part number would be as follows: 0696 595.
If the number starts with 1 or 2, e.g. 126, 5 is inserted between 1 and 2, and the prefix 0696 is added to this value. In this case, the Würth part number would be as follows: 0696 512 6.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!