Welcome to Würth Hungary For trade customers only
Heat-resistant crepe masking tape +120 °C

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heat-resistant crepe masking tape +120 °C

Crepe adhesive tape for painting work with high temperatures

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • With a heat resistance of up to +120 °C, the tape is ideal for painting work with subsequent oven drying

  • Waterproof and ideal for painting work with aqueous varnish and paint systems and for wet sanding

  • Excellent adhesive strength and high adaptability ensure reliable adhesion to smooth surfaces such as glass, aluminium, steel and painted metal, making it ideal for construction and automotive applications; creping also allows for the neat masking of curves

  • Easy to remove - the tape can be removed immediately after painting without leaving any residue

  • Can be written on and ideal for marking boxes, cans and other packaging
Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.