For detailed information, other images and documents, please select individual articles from the following table.
Endless plastic corner profile
Universal application for edges from 50° to 180°
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Firmly attached wings, midsection not in plasticised PVC
Remains robust even after bending
Continuous product
- Simply cut off the required lengths using scissors
- No waste
Handy dispenser box
- Space-saving in vehicles and stockrooms
- Product is permanently protected
Wings taper to 0.6 mm
For thin coats
Plaster board edge protection (50° to 180°)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!