Welcome to Würth Hungary For trade customers only
APS 18 COMPACT M-CUBE cordless jigsaw
APS 18 COMPACT M-CUBE cordless jigsaw - 1
APS 18 COMPACT M-CUBE cordless jigsaw - 2
APS 18 COMPACT M-CUBE cordless jigsaw - 3
APS 18 COMPACT M-CUBE cordless jigsaw - 4
APS 18 COMPACT M-CUBE cordless jigsaw - 5
APS 18 COMPACT M-CUBE cordless jigsaw - 6
APS 18 COMPACT M-CUBE cordless jigsaw - 7
APS 18 COMPACT M-CUBE cordless jigsaw - 8
APS 18 COMPACT M-CUBE cordless jigsaw - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

APS 18 COMPACT M-CUBE cordless jigsaw

Precise and powerful M-CUBE cordless jigsaw for universal use in wood

See product details

Available in 2 versions
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
  • EC brushless motor for increased service life and extremely low-maintenance requirements

  • Easy, tool-free saw blade change with automatic ejection

  • The enclosed dust protection optimises the extraction of sawdust and prevents wood chips from flying around

  • Coordinated with Wurth saw blades for optimal cutting performance, especially in wood

  • Adjustable speed for the respective application using 5 levels

  • Automatic gearing enables slow sawing start speed and increases to set speed without manual inputs

  • LED light can be turned on or off at the push of a button

  • Pendulum stroke that can be flexibly adjusted to the application in 3 stages

  • Integrated dust extraction: The included dust adapter enables a Wurth vacuum cleaner to be connected

  • Optimised and tested suction performance and tool dust protection