Welcome to Würth Hungary For trade customers only
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE - 1
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE - 2
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE

Light and compact cordless impact driver with ¼ inch bit chuck (E 6.3)

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Three speed/torque stages, as well as three other modes that can be set for the correct screw connection, enable optimal adjustment for a wide range of applications

  • Triple LED on the gear head provides optimum illumination of the working area

  • The brushless motor with overload protection is low-maintenance, durable and powerful

  • Effortless and user-friendly working due to the compact and lightweight design with rubberised handle

  • No recoil or torque effect on the wrist

  • The integrated quick-change mount for ¼ inch E 6.3 bits allows the bit to be changed quickly and without tools
Instructions

For tightening metric screw joints with automatic stop.

In clockwise rotation: 30 % of the maximum rotation speed for clean and easy starting, then automatic increase to the maximum rotation speed.



In anti-clockwise rotation: 6 pulse strokes with subsequently increasing rotation speed for gentle loosening of screw joints.

100 % of the maximum rotation speed. Automatic reduction to 70 % of the maximum rotation speed when drilling the sheet, reducing the risk of tearing out the screw.