Welcome to Würth Hungary For trade customers only
Battery-powered screw driller BS 18-A POWER

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered screw driller BS 18-A POWER

Extremely powerful yet manageable cordless drill screwdriver designed specifically for tough construction-site conditions.

See product details

Available in 1 version
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
Four-pole motor


Similar to all-wheel drive, better power distribution than with conventional two-pole motor.



Robust


All components are rated for tough construction site conditions and can withstand falls from standard working heights



Drill chuck with carbide clamping jaws


The extra-touch clamping jaws grip hard in the shank of the drill. Consequently, the drill chuck wears more slowly.



LED lamp on the battery block


The working area is always well lit. The drill chuck does not cast a shadow.