Welcome to Würth Hungary For trade customers only
Battery-powered drill screwdriver BS 18-A EC COMPACT
Battery-powered drill screwdriver BS 18-A EC COMPACT - 1
Battery-powered drill screwdriver BS 18-A EC COMPACT - 2

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered drill screwdriver BS 18-A EC COMPACT

Lightweight, powerful 18 V lithium-ion cordless drill screwdriver for medium-duty screwing and drilling work. Choose the battery power you need with PICK YOUR POWER.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Long motor service life


Efficient, low-maintenance, brushless EC motor



For comfortable and effortless work


Highly compact, ergonomic and lightweight design



Maximum service life and low wear


13 mm metal drill chuck with soldered carbide clamping jaws. The extra-tough clamping jaws grip hard in the shank of the drill.



Well lit working area


LED light on the battery socket



Anti-recoil protective function


Detects if the device has been unexpectedly blocked, and stops the motor instantaneously in order to prevent injury. Indicated by multiple flashing of white LED on the battery block.



Precision torque limiter


Stops the motor and prevents over-ratcheting. This protects the machine and the material being processed.