The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
AWS 18-125 P COMPACT M-CUBE cordless angle grinder
Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Continuous motor monitoring switches the motor off prematurely in the event of blockage, overloading or overheating
- Efficient, low-maintenance and brushless EC motor with long service life
- Cover grilles on the ventilation slots provide additional protection against chips
- Safe working due to the dead man's switch and the brake function that quickly stops the disc when the switch is released.
- Quick adaptation to various applications is made possible due to the quick-action clamping nut system and the protective cover, which ensure quick, easy and tool-free adjustment
- Convenient, low-fatigue work due to the compact, ergonomic design with additional anti-vibration handle for even greater comfort
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!