Welcome to Würth Hungary For trade customers only
Cordless Bluetooth® speaker BTS 18-40 M-CUBE
Cordless Bluetooth<SUP>®</SUP> speaker BTS 18-40 M-CUBE - 1
Cordless Bluetooth<SUP>®</SUP> speaker BTS 18-40 M-CUBE - 2
Cordless Bluetooth<SUP>®</SUP> speaker BTS 18-40 M-CUBE - 3
Cordless Bluetooth<SUP>®</SUP> speaker BTS 18-40 M-CUBE - 4
Cordless Bluetooth<SUP>®</SUP> speaker BTS 18-40 M-CUBE - 5
Cordless Bluetooth<SUP>®</SUP> speaker BTS 18-40 M-CUBE - 6
Cordless Bluetooth<SUP>®</SUP> speaker BTS 18-40 M-CUBE - 7
Cordless Bluetooth<SUP>®</SUP> speaker BTS 18-40 M-CUBE - 8

For detailed information, other images and documents, please select individual articles from the following table.

Cordless Bluetooth® speaker BTS 18-40 M-CUBE

Compact M-CUBE cordless Bluetooth® speaker with FM radio function and rich sound

See product details

Available in 1 version
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
  • Connection of two speakers in Bluetooth® mode with TWS (True Wireless Stereo) function for an even better and richer stereo sound

  • FM radio function with voice assistant for station navigation

  • 5 V/2 A USB type A connection for charging portable devices and reading USB data carriers with a maximum storage capacity of 64 GB

  • AUX-in jack for playing music via the supplied AUX cable

  • 5/8 inch threaded connector with ¼ inch reducing sleeve for optional mounting on a camera/laser stand

  • Housing with IPX5 degree of protection and aluminium carrying handle

  • Optional power supply via an 18 volt M-CUBE battery or the supplied power supply unit
Notice

To charge the M-CUBE battery, a corresponding M-CUBE charger is also required.