Welcome to Würth Hungary For trade customers only
Battery-powered impact drill driver BS 18-A EC POWER COMBI
Battery-powered impact drill driver BS 18-A EC POWER COMBI - 1
Battery-powered impact drill driver BS 18-A EC POWER COMBI - 2

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered impact drill driver BS 18-A EC POWER COMBI

Extremely powerful, handy 18 V cordless impact drill driver with connectible drill driver. Choose the battery power you need with PICK YOUR POWER.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Efficient, low-maintenance and brushless EC motor with a long service life

  • The robust design ensures that all components are designed for heavy-duty use on construction sites and can withstand a fall from normal working heights.

  • 13 mm metal drill chuck with soldered carbide clamping jaws for maximum service life and low wear. The extra-tough clamping jaws tightly grip the shank of the drill bit

  • Integrated LED lights for direct illumination of the working area

  • To prevent injury, recoil protection stops the motor immediately if the tool suddenly becomes blocked. This is indicated by the flashing white LED on the battery block

  • Precision torque limiter stops the motor and prevents over-ratcheting. This protects the tool and the material being processed