Welcome to Würth Hungary For trade customers only
Cooling lubricant Cut+Cool
Cooling lubricant Cut+Cool - 1
Cooling lubricant Cut+Cool - 2
Cooling lubricant Cut+Cool - 3
Cooling lubricant Cut+Cool - 4

For detailed information, other images and documents, please select individual articles from the following table.

Cooling lubricant Cut+Cool

Universal cooling lubricant exempt from mandatory warning symbols

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Excellent rinsing effect


  • Outstanding cooling performance

  • Guarantees excellent chip removal

  • Clean surfaces on machines, tools, and workpieces


Strong lubricating performance


  • High cutting performance

  • Reduces heat due to low friction

  • Can improve machining speed


High corrosion protection


Effective protection of workpieces, tools and system parts even at low concentrations.



High degree of protection against bacteria


  • Emulsion does not "tip over" so quickly

Lower disposal costs


Very economical



Extremely low foaming characteristics



Free from chlorine, sulphur, phosphor, silicon, acid, and resin



Very good skin tolerance



Does not stick to measuring gauges, etc.



Meets the standards of TRSG 611

Notice

2-component machine varnishes are not attacked. Always add concentrate to water and not the other way around.



Can be checked with hand-held refractometer: Reading value of factor 1.2 corresponds to the concentration in percent.