Welcome to Würth Hungary For trade customers only
Suction bell
Suction bell - 1
Suction bell - 2
Suction bell - 3

For detailed information, other images and documents, please select individual articles from the following table.

Suction bell

Vacuum cleaner adapter for extracting drilling dust when drilling or cleaning holes

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Applies suction directly on the base thanks to a two-chamber system


  • 1st chamber extracts the drill cuttings around the drill hole directly from the surface of the anchoring base

  • 2nd chamber generates a strong vacuum, ensuring that the vacuum bell sticks tight to the wall or ceiling, even on an uneven surface

Subsequent cleaning is reduced



Cleaner drilling without extra aids


Nominal drill-bit diameter: 6 - 32 mm



Connection to a vacuum cleaner is sufficient


Connection diameter: 30 - 38 mm

Application area