For detailed information, other images and documents, please select individual articles from the following table.
Connection sleeve for ETS 150/hollow drill bit
Electrically conductive tool sleeve with air leakage valve
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- The suction power can be adjusted directly on the power tool using the secondary air regulator
- Easy attachment to the suction hose with the convenient clip connection
- The connection sleeve can be connected to all ISS series vacuum cleaners using the clip connection
- Suitable for ETS 150-5.0-E POWER, Würth Plus Quadro-L hollow drill bit, Würth Max Quadro-L hollow drill bit, Würth Single Plus Quadro-L hollow drill bit, Würth Single Max Quadro-L hollow drill bit, adapter for Würth Plus QL hollow drill bit and adapter for Würth Max QL hollow drill bit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!