For detailed information, other images and documents, please select individual articles from the following table.
Conical countersink assortment TiN 90° DIN 335 C
6 pieces, consisting of diameters 6.3–20.5 mm. Significantly improved performance when processing conventional steels and cast iron compared to blue ring.
Register now and access more than 125,000 products




Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Up to 30% higher cutting speeds and service life doubled or even quadrupled compared to blue ring
TiN coating
Burr- and chatter-free countersinking and deburring
Precision conical countersink with 3 cutting edges, precision-ground
Optimised flute geometry
Outstanding chip formation and removal
See overview tables for countersink/material assignments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!