Universal thermometer
For detailed information, other images and documents, please select individual articles from the following table.
Universal thermometer
Universal use in industry, research, laboratories and in the food industry
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
- High precision
- Can be switched from Celsius to Fahrenheit
- Hold function
- Resolution: 0.1° between -19.9° and 199.9°, otherwise 1°
- Accuracy: ±1°C (2°F) at -50°C ~ 200°C (-58°F ~ 392°F) otherwise more than ±2°C (±4°F)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!