Welcome to Würth Hungary For trade customers only
RECIPROCATING COMPRESSOR

For detailed information, other images and documents, please select individual articles from the following table.

RECIPROCATING COMPRESSOR

Professional V-belt drive compressor, with S1 class electromotors

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • For service or workshop purposes

  • For periodic compressed air use

  • 10 bar max. pressure

  • S1 class electromotor

  • With starter valve

  • With pressure switch and integrated thermal protection

  • Cast iron cylinder

  • Oil lubricated, two cylinder, one gear design

  • Tank with wheels and handle

  • Ball valve on tank

  • Manual condensed water drainage on the bottom of the tank

  • Pressure controller, with safe and speedy coupling

  • 230 V / 50 Hz