Welcome to Würth Hungary For trade customers only
Compressed-air conditioning unit Size 2
Compressed-air conditioning unit Size 2 - 1
Compressed-air conditioning unit Size 2 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Compressed-air conditioning unit Size 2

Supplies the pneumatic devices with clean, regulated air. This increases the performance and the service life of the tools.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Combined preparation unit with filter/regulator-lubricator


2 piece: Filter/regulator and lubricator



Modular system


The individual components of each series can be combined as required



No loss of circulation or leakage problems


No need for dual nozzles to connect the product



Simple installation


Wall bracket included



Minimal space required


Block design



Compressed air is cleaner


5 µm filter element

Notice

The preparation unit can optimally transport the nano-mist oil up to 40 m, allowing it to power multiple consumer devices simultaneously.