For detailed information, other images and documents, please select individual articles from the following table.
Compressed air drum pump
Pneumatically operated, double-action pump for non-aggressive liquids, oils, low-viscosity greases
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Digital measuring instrument with LCD display
- Min./max. output: 1/25 l per minute
- Total height/weight: 1230 mm, 8 kg
Max. air pressure of 10 bar must not be exceeded. At working temperatures below 10°C, the pump output is lower. The digital measuring instrument cannot be calibrated.
The pump is designed to pump petroleum-based oil. It must not be used for any other purpose, in particular for pumping petrol and other explosive liquids.
Not suitable for diesel oils.
A 2 inch barrel adapter for standard drums or tanks is supplied with each pump.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!