For detailed information, other images and documents, please select individual articles from the following table.
Composite profile Flex self-adhesive
Is water-activated and self-adhesive to create the perfect edge when dry walling
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Create inner and outer edges up to three times more quickly
- Fold the composite profile to the desired angle
- The roll material in handy packaging allows the profile to be individually adjusted to the length of the edge, thus reducing waste and costs
- The bonding surface is activated by spraying it with water. This allows the profile to be precisely positioned and aligned. Subsequent processing can be started after just 5-10 minutes.
For use on plasterboard in dry walling, for creating straight and precise inner and outer edges.
The PVC core allows you to create edges that are extraordinarily strong and durable
The base material must be dry and free from grease, chips and dust.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!