Welcome to Würth Hungary For trade customers only
Combination joist hanger, 2.5 mm for beams with large cross-sections
Combination joist hanger, 2.5 mm for beams with large cross-sections - 1
Combination joist hanger, 2.5 mm for beams with large cross-sections - 2
Combination joist hanger, 2.5 mm for beams with large cross-sections - 3

For detailed information, other images and documents, please select individual articles from the following table.

Combination joist hanger, 2.5 mm for beams with large cross-sections

Heavy-duty design

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Robust one-piece joist hanger (angled outwards) for load-bearing connection of timber joists to wood, concrete or steel.

  • High load capacity

  • Wings angled outwards

  • Sheet metal hot-dip galvanised on both sides (S250GD +Z275) approx. 20 μm in line with EN 10326:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA-08/0264

Notice

The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.


The respective basic conditions of the applicable anchor approval must be observed.