Welcome to Würth Hungary For trade customers only
Ratchet comb. wrench, flexible
Ratchet comb. wrench, flexible - 1
Ratchet comb. wrench, flexible - 2
Ratchet comb. wrench, flexible - 3
Ratchet comb. wrench, flexible - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet comb. wrench, flexible

Flexible ratchet head for even more clearance for fingers and for overcoming obstacles

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Box end drive:


  • POWERDRIV modified bi-hexagon

  • Finely toothed - 72 teeth, 5° arc swing

  • Precision-engineered ring core for smooth and secure movements

  • Narrow for working in the tightest spaces


Flexible ratchet head:


  • 180° joint

  • Highly flexible for tightening or loosening, especially in confined spaces


Standard: max. torque in accordance with DIN 899



Geometry:


  • Straight box end

  • 15° offset heads
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.