For detailed information, other images and documents, please select individual articles from the following table.
Collated nails and NG CS-2/3 SN gas cartridge
High-quality universal nail, diameter 2.6 mm, suitable for DIGA® CS-2 POWER and DIGA® CS-3
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- One packaging unit consists of 800 nails and a gas cartridge
All nails are suitable for secondary attachments (without construction product approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or ultimate load tests.
- Attachment of U-profiles in dry walling
- Attachments in the installation area, dry walling etc. on concrete substrates (normal weight concrete ≥ C 20/25 ≤ C 40/50) in accordance with DIN EN 206 as well as steel and solid block masonry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!