Clip, metric
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
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
- Longitudinal hole for lateral alignment during assembly using chipboard screws or nail anchors
- Centre marker for exact alignment of clips
- EN16-EN40: For insertion in profile rails with 11 mm slot width
- Special side reinforcement for increased break resistance
- Made in Germany
Notice
- EN16–EN40
For nail anchors ∅ 5 mm, can be screwed onto M6 threaded bolts (e.g. support clip SCZ)
- EN50-EN63
For nail anchor ∅ 6 mm
Application area
For surface laying of rigid plastic pipes W-IS-EL-F, WPKu-EM-F and WPKu-EM-F-H0
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!