For detailed information, other images and documents, please select individual articles from the following table.
Cleaning concentrate active wash
pH-neutral car shampoo for active-cleaning brush washing of passenger cars and commercial vehicles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Based on active cleaning surfactants
- Dirt particles are completely encapsulated and can be rinsed away with water
- Good cleaning results
Combination of special ingredients enables brushes to slide better
- Protects vehicle surfaces
- Prevents brushes from getting dirty
No streaking when using preservers and drying aids
Can be used with these in machines with water recycling systems
Easily biodegradable in accordance with OECD*.
Does not compromise the effectiveness of light fluid separators
* OECD = Organisation for Economic Co-operation and Development
- Do not allow to dry!
- Store in a frost-free place!
For cleaning vehicles in automatic car washes
- Dispense undiluted in the brush washing system using the dispensing pump. When dispensing using an injector, dilute beforehand with 1 part active wash to 9 parts water.
- Application concentration: 0.02–0.2%
- Consumption per vehicle: approx. 12–14 ml
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!