Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Sort by
(Heat-treated steel C45 +N according to DIN EN 10083-2)
The clamping elements are used to connect threaded rods or pull rods with steel constructions. Steel S355 (forged), zinc-plated
Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)
Hot-dip galvanised steel; material: Nodular cast iron (cast iron with graphite nodules)
The clamping elements are used to connect threaded rods or tie rods with steel constructions. White, hot-dip galvanised malleable cast iron