For detailed information, other images and documents, please select individual articles from the following table.
Clamp W-QUICLIP PLUS
Suitable for all Würth DIGA® CS devices
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Lockable clips
- High retention forces
- Temperature resistance from -25°C to +80°C (up to +110°C for short periods)
- Can be installed with a variety of gas nailers
- Easy side attachment on DIGA® CS 2 gas nailer
- All sizes can secure a variety of pipe diameters
- Material: Polyamide 6
- Through hole ∅ 5 mm, which also allows conventional attachment using nail anchors or chipboard screws
For fast securing of plastic auxiliary installation pipes with light compressive strength, plastic armoured pipes with medium to high compressive strength and steel-armoured pipes in accordance with DIN EN 50086-1 on concrete substrates (normal weight concrete ≥ C 20/25 ≤ C40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!